Abbotsford
cwd7604b

COOPER INDUSTRIES 7604B-BOX 15Amp 120-277V 4-Way Commercial Grade AC Decorator Switch - Back and Side Wire, Brown

Price $56.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7604B-BOX

Description

Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.FEATURES:- Tapered back wire openings handle multiple wire sizes and types for applications up to #10 AWG solid or stranded wire- One-piece wrap around auto-grounding strap for ground integrity in severe conditions- Welded construction provides superior assembly security under heavy use- Stippled line and ground contacts ensure solid contact; ground screw clamp provides secure wiring and reduces installation time- Tarnish resistant with minimal color change over time

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Decorator Switch Type 4-Way
Grade Commercial, Specification Voltage Rating 120 - 277 VAC
Amperage Rating 15 A Phase 1
Action Maintained Actuator Antimicrobial Paddle
Series/Model 7604 Load Type CFL, ELV, Fan, Fluorescent, Halogen, Incandescent, LED, MLV, Motor Control
Terminal Connection Screw Conductor Size 14-10 AWG
Wiring Type Back and Side Wired, Push Wired Operating Cycles 30000
Contact Material Silver Alloy Material Polycarbonate/PVC
Color Brown Dimensions 1.29 in W x 1.18 in D x 4.19 in H
Mounting Type Flush Temperature Rating -20 to 60 °C
Standards cULus Listed to UL 20 and CSA C22.2 No. 111 in File Number E18704, Federal Specification WC-896E, RoHS Compliant, UL 94-V2 Flammability Rating UPC 032664647147

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok