cwd7604bk

COOPER INDUSTRIES 7604BK-BOX 15Amp 120-277V 4-Way Commercial Grade AC Decorator Switch - Back and Side Wire, Black

Available for Backorder
Price $46.17 / EA
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7604bk-box

Description

Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. FEATURES: - Tapered back wire openings handle multiple wire sizes and types for applications up to #10 AWG solid or stranded wire - One-piece wrap around auto-grounding strap for ground integrity in severe conditions - Welded construction provides superior assembly security under heavy use - Stippled line and ground contacts ensure solid contact; ground screw clamp provides secure wiring and reduces installation time - Tarnish resistant with minimal color change over time

Specifications

Brand Name EATON Sub Brand Eaton Wiring Devices
Type Commercial Application INDUSTRIAL SWITCHES
UPC 032664647154

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok