Abbotsford
cwd7623gy

COOPER INDUSTRIES 7623GY-BOX 20Amp 120V/277V 3-Way Arrow Hart Specification Grade AC Decorator Switch - Back & Side Wire, Gray

Price $25.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7623GY-BOX

Description

Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.

Specifications

Brand Name Cooper Industries Item Name Decorator Switch
Type 3-Way Grade Commercial
Voltage Rating 120 - 277 VAC Amperage Rating 20 A
Action Maintained Actuator Antimicrobial Paddle
Load Type CFL, ELV, Fan, Fluorescent, Halogen, Incandescent, LED, MLV, Motor Control Conductor Size 14-10 AWG
Wiring Type Back and Push Wired Material Thermoplastic
Color Gray Mounting Type Flush
UPC 032664647369

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok