Abbotsford
cwd7621347v

COOPER INDUSTRIES 7621-347V 20Amp 347V 1-Pole Commercial Grade AC Decorator Switch - Back and Side Wire, Ivory

Price $36.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7621-347V

Description

Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Decorator Switch Grade Commercial, Specification
Voltage Rating 120 - 277 VAC Amperage Rating 20 A
Number of Poles 1 Series/Model 7621
Terminal Connection Screw Conductor Size 14-10 AWG
Wiring Type Back and Side Wired Operating Cycles 30000
Contact Material Silver Alloy Material Polycarbonate/PVC
Dimensions 1.29 in W x 4.19 in H Temperature Rating -20 to 60 °C
Standards cULus Listed to UL 20 and CSA C22.2 No. 111 in File Number E18704, Federal Specification WC-896E, UL 94-V2 Flammability Rating UPC 032664719462

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok