Abbotsford
cwd7621gy

COOPER INDUSTRIES 7621GY-BOX 20Amp 120-277V 1-Pole Commercial Grade AC Decorator Switch - Back and Side Wire, Gray

Price $17.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7621GY-BOX

Description

Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Decorator Switch Type Decorator
Grade Commercial, Specification Voltage Rating 120 - 277 VAC
Amperage Rating 20 A Phase 1
Number of Poles 1 Action Maintained
Actuator Antimicrobial Paddle Series/Model 7621
Load Type CFL, ELV, Fan, Fluorescent, Halogen, Incandescent, LED, MLV, Motor Control Terminal Connection Screw
Conductor Size 14-10 AWG Wiring Type Back and Side Wired, Push Wired
Operating Cycles 30000 Contact Material Silver Alloy
Material Polycarbonate/PVC Color Gray
Dimensions 1.29 in W x 4.19 in H Mounting Type Flush
Temperature Rating -20 to 60 °C Standards cULus Listed to UL 20 and CSA C22.2 No. 111 in File Number E18704, Federal Specification WC-896E, RoHS Compliant, UL 94-V2 Flammability Rating
UPC 032664647277

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok