COOPER INDUSTRIES 7621LA-BOX 20Amp 120-277V 1-Pole Commercial Grade AC Decorator Switch - Back and Side Wire, Light Almond
Description
Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Specifications
Brand Name | Eaton | Item Name | Decorative Switch |
Type | Switch Decorator | Amperage Rating | 20 A |
Actuator | Antimicrobial Paddle | Material | Thermoplastic |
Color | Light Almond | Standards | UL Listed |
UPC | 032664647604 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |