Abbotsford
cwd7621w

COOPER INDUSTRIES 7621W-BOX 20Amp 120/277V 1-Pole Commercial Grade AC Decorator Switch - Back and Side Wire, White

Price $19.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7621W-BOX

Description

Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Decorator Switch Type Auto Guard
Grade Commercial Voltage Rating 120 - 277 VAC
Amperage Rating 20 A Number of Poles 1
Actuator Antimicrobial Paddle Wiring Type Back and Side Wired
Material Thermoplastic Color White
Standards UL Listed UPC 032664647307

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok