Abbotsford
cwd7622347v

COOPER INDUSTRIES 7622-347V 20Amp 347V 2-Pole Commercial Grade AC Decorator Switch - Back and Side Wire, Ivory

Price $54.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7622-347V

Description

Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.FEATURES:- Tapered back wire openings handle multiple wire sizes and types for applications up to #10 AWG solid or stranded wire- One-piece wrap around auto-grounding strap for ground integrity in severe conditions- Welded construction provides superior assembly security under heavy use- Stippled line and ground contacts ensure solid contact; ground screw clamp provides secure wiring and reduces installation time- Tarnish resistant with minimal color change over time

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Decorator Switch Grade Commercial, Specification
Voltage Rating 120 - 277 VAC Amperage Rating 20 A
Number of Poles 2 Series/Model 7622
Terminal Connection Screw Conductor Size 14-10 AWG
Wiring Type Back and Side Wired Operating Cycles 30000
Contact Material Silver Alloy Material Polycarbonate/PVC
Dimensions 1.29 in W x 4.19 in H Temperature Rating -20 to 60 °C
Standards cULus Listed to UL 20 and CSA C22.2 No. 111 in File Number E18704, Federal Specification WC-896E, UL 94-V2 Flammability Rating UPC 032664719547

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok