Abbotsford
cwd7622a

COOPER INDUSTRIES 7622A-BOX 20Amp 120-277V 2-Pole Commercial Grade AC Decorator Switch - Back and Side Wire, Almond

Price $64.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7622A-BOX

Description

Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.FEATURES:- Tapered back wire openings handle multiple wire sizes and types for applications up to #10 AWG solid or stranded wire- One-piece wrap around auto-grounding strap for ground integrity in severe conditions- Welded construction provides superior assembly security under heavy use- Stippled line and ground contacts ensure solid contact; ground screw clamp provides secure wiring and reduces installation time- Tarnish resistant with minimal color change over time

Specifications

Brand Name Crouse-Hinds Item Name Decorator Switch
Type Switch Grade Commercial
Voltage Rating 120 - 277 VAC Amperage Rating 20 A
Number of Poles 2 Actuator Antimicrobial Paddle
Wiring Type Back and Side Wired Material Thermoplastic
Color Almond UPC 032664647611

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok