Abbotsford
cwd7622w

COOPER INDUSTRIES 7622W-BOX 20Amp 120/277V 2-Pole Commercial Grade AC Decorator Switch - Back & Side Wire, White

Price $64.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7622W-BOX

Description

Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.DESIGN FEATURES:• Tapered back wire openings handle multiple wire sizes and types for applications up to #10 AWG solid or stranded wire• One-piece wrap around auto-grounding strap for ground integrity in severe conditions• Welded construction provides superior assembly security under heavy use• Stippled line and ground contacts ensure solid contact; ground screw clamp provides secure wiring and reduces installation time• Tarnish resistant with minimal color change over time

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Decorator Switch Type Auto Guard
Grade Commercial Voltage Rating 120 - 277 VAC
Amperage Rating 20 A Number of Poles 2
Actuator Antimicrobial Paddle Wiring Type Back and Side Wired
Material Thermoplastic Color White
Standards UL Listed UPC 032664647338

Packages

1 - UNIT - 1 10 - UNIT -10 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok