cwd7623347w

COOPER INDUSTRIES 7623-347W 20Amp 347V 3-Way Arrow Hart Specification Grade AC Decorator Switch - Back & Side Wire, White

Available for Backorder
Price $30.36 / EA
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7623-347w

Description

Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.

Specifications

Brand Name Cooper Industries Item Name Decorator Switch
Type 3-Way Grade Commercial
Voltage Rating 347 VAC Amperage Rating 20 A
Series/Model 7600 Terminal Connection Screw
Conductor Size 14-10 AWG Wiring Type Back/Side Wired
Operating Cycles 30000 Contact Material Silver Alloy
Material Polycarbonate Color White
Finish Brass Plated Dimensions 13 in W x 4.19 in H
Temperature Rating -20 to 60 °C Standards cULus Listed, UL 20 Listed, CSA C22.2, No 111 E18704 Certified, Federal Specification WC-896E, UL 94-V2 Flammability Rating, RoHS Directive 2011/65/EU
UPC 032664719639

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok