Abbotsford
cwd7631w

COOPER INDUSTRIES 7631W-BOX 20Amp 120/277V 1-Pole Commercial Grade Lighted Decorator Switch, White

Price $31.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7631W-BOX

Description

Commercial Grade - Lighted AC Decorator Switches - Back and Side Wire. Used for Patient & Examining Rooms, Lobbies & Waiting Rooms, Hallways & Corridors and Conference Rooms & Offices Challenges: Ground continuity | Power quality | Easy, quick connections | Easy visibility of devices Clean modular designs available in a wide selection of colors. Broad line of devices that includes switches, receptacles and specialty devices.

Specifications

Brand Name Eaton Item Name Decorative Switch
Type Switch Decorator Amperage Rating 20 A
Number of Poles 1 Actuator Decorator
Material Thermoplastic Color White
UPC 032664647727

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok