Abbotsford
cwd7728bk

COOPER INDUSTRIES 7728BK-BOX 15Amp 120/277V 1-Pole/3-Way Commercial Grade AC Decorator Combination Switch/Receptacle - Back & Side Wire, Black

Price $20.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7728BK-BOX

Description

Commercial Grade - Decorator Combination Switch/Receptacle Back & Side Wire feature the decorator design for easy, smooth actuation of the rocker panels. 120/277V/AC rating is ideal for incandescent or fluorescent lighting fixtures. Ultrasonic welding and integrated construction of the strap and body provide superior ground integrity even under heavy use.

Specifications

Brand Name Crouse-Hinds Item Name Decorator Combination Switch
Type Auto Grounding Grade Commercial, Residential
Voltage Rating 120 - 277 VAC Amperage Rating 15 A
Number of Poles 1 Action Maintained
Actuator Rocker Contact Configuration Decorator Combonation
Conductor Size 14-12 AWG Wiring Type Back and Side Wired
Contact Material Brass Material Polycarbonate/PVC/Steel
Color Black Mounting Type Strap
Temperature Rating -20 to 60 °C UPC 032664750359

Packages

1 - UNIT - 1 10 - UNIT - 10 80 - UNIT - 80
This website uses cookies to ensure you get the best experience on our website. Read more
Ok