Abbotsford
cwd7728v

COOPER INDUSTRIES 7728V-BOX 15Amp 120/277V 1-Pole/3-Way Commercial Grade AC Decorator Combination Switch/Receptacle - Back & Side Wire, Ivory

Price $17.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7728V-BOX

Description

Commercial Grade - Decorator Combination Switch/Receptacle Back & Side Wire feature the decorator design for easy, smooth actuation of the rocker panels. 120/277V/AC rating is ideal for incandescent or fluorescent lighting fixtures. Ultrasonic welding and integrated construction of the strap and body provide superior ground integrity even under heavy use.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Decorator Combination Switch Type 3-Way
Grade Commercial Voltage Rating 120 - 277 VAC
Amperage Rating 15 A Number of Poles 1
Series/Model 7728 Wiring Type Back and Side Wired
Color Ivory Dimensions 1.3 in W x 1.08 in D x 4.19 in H
Standards cULus Listed, NOM 426, RoHS Compliant UPC 032664750366

Packages

1 - UNIT - 1 10 - UNIT - 10 80 - UNIT - 80
This website uses cookies to ensure you get the best experience on our website. Read more
Ok