Abbotsford
cwd7728wsp

COOPER WIRING 7728W-SP 15A 120-277V 1-Pole Commercial Grade Combination Switch - Back & Side Wiring, White

Price $19.18 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7728W-SP

Description

Cooper wiring devices commercial grade combination switch, auto-grnd, Decorator, #14 - #12 AWG, 15A, resi, comm, 120/277V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, wht, -20-60?C, (2) 1-pole, dplx, thermoplas, polycrb, PVC.

Specifications

Brand Name Eaton Item Name Combination Decorator Switch
Type Duplex, Auto-Ground Grade Commercial
Voltage Rating 120 - 277 VAC Amperage Rating 15 A
Number of Poles 1 Action Maintained
Actuator Rocker Contact Configuration Decorator Combonation
Terminal Connection Screw Conductor Size 14-12 AWG
Wiring Type Back and Side Wired Contact Material Brass
Material Polycarbonate/PVC/Thermoplastic Color White
Dimensions 1.931 x 1.931 x 1.931 in Mounting Type Flush
Temperature Rating -20 to 60 °C Application For Commercial/Residential Use
UPC 032664664786

Packages

1 - UNIT - 1 10 - UNIT - 10 80 - UNIT - 80
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok