LUTRON CA-1PS-WH 15Amp 120/277V 1-Pole Claro® Switch, White Gloss Finish
Description
A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.FEATURES:• Paddle turns on/off• Use with any 15A load• General purpose switching of all light sources and motor loads• Rated for: incandescent/halogen, magnetic low-voltage, electronic low-voltage, fluorescents, CFLs, LEDs, general purpose fans andmotor loads.• No derating required if ganged.
Specifications
Brand Name | Lutron | Sub Brand | Diva, Claro |
Item Name | Decorator Switch | Type | Mechanical |
Voltage Rating | 120 - 277 VAC | Amperage Rating | 15 A |
Maximum Load Capacity | 1800/4155 W | Number of Poles | 1 |
Actuator | Paddle Switch | Contact Rating | 15 A |
Contact Configuration | Screw terminal | Terminal Connection | Screw |
Material | Plastic | Color | White |
Dimensions | 4.69 x 2.94 in | Mounting Type | Wallbox |
Standards | UL, cUL Listed, NOM Certified | Application | For Lighting Control |
UPC | 784276016131 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 | 48 - UNIT - 48 |