Abbotsford
lutmal3t251la

LUTRON MA-L3T251-LA 2.5Amp 300W 120V 1-Pole Maestro Dual Digital Fade Dimmer/Timer, Light Almond

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:MA-L3T251-LA
Documents Documents

Description

Maestro timers help you save money and energy by automatically turning off lights and fans after a preset time. Using Lutron timers on bathroom exhaust fans can reduce the chance of a costly mold problem, and timers attached to garage lights can add an extra layer of safety when you return home at night.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Digital Fade Dimmer Type Dual
Voltage Rating 120 V Amperage Rating 2.5 A
Frequency Rating 60 Hz Number of Poles 1
Action Push Button/Tapswitch Actuator Tapswitch
Contact Rating 2.5 A Contact Configuration NO
Material Plastic Dimensions 75 mm W x 119 mm H
Mounting Type Wallbox Standards cUL, UL Listed, NOM Certified
Application For Lighting Control UPC 027557289719

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok