Abbotsford
lutmsclop153mwh

LUTRON MSCL-OP153M-WH 600W 1-Pole Maestro Occupancy Sensor C•L Dimmer, White

Price $60.57 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MSCL-OP153M-WH
Documents Documents

Description

MAESTRO® Occupancy sensor C•L® dimmer. Lighting control with passive infrared sensors that automatically control the lights in an area. These sensors detect heat from occupants moving within an area to determine when the space is occupied. Controls CFL, LED, incandescent and halogen load types. XCT™ technology for fine motion detection. Occupancy version can be set to auto-ON/auto-OFF or manual-ON/auto-OFF. Adjustable timeout (1, 3, 5, 15 or 30 minutes) and high/low sensitivity adjustment. Light levels can be fine-tuned by pressing and holding the dimming rocker until the desired light level is reached.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Occupancy Sensor Type 3-Way, Multi-Location, Indoor
Voltage Rating 120 V Number of Poles 1
Sensor Type Passive Infrared Sensing Distance 10.7 m Floor/Front, 9 m Side
Viewing Angle 180° Coverage Area 400 - 900 ft²
Color White Mounting Type Wallbox, Flush
Frequency Rating 60 Hz Maximum Load Capacity 600 W Incandescent/Halogen, 140 W CFL/LED
Response Time 30 min Material Plastic
Dimensions 75 mm W x 41 mm D x 119 mm H Mounting Height 1.2 m
Temperature Rating 0 °C to 40 °C For Use With Single Standard Mechanical 3-Way switch or up to 9 Companion Dimmers/Switches
Standards UL, cUL Listed, California Title 20/24 Compliant Application For Lighting Control
UPC 784276054843

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok