Abbotsford
pas2621w

PASS & SEYMOUR 2621-W 20Amp 120/277V 1-Pole Specification Grade Decorator Switch, White

Price $41.65 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:2621W

Description

FEATURES AND BENEFITS: • Impact-resistant polycarb back body and frame. • Cushioned thermoplastic paddle assures smooth, quiet, long term operation. • Unique single rocking butterfly contact provides long term consistent performance with significantly fewer moving parts. • Internal screw-pressure-plate back and side wire capability for easy installation with #14 - #10 stranded or solid copper/copper clad wire. • Terminals made of high conductivity brass and serrated for maximum wire gripping. • Silver alloy contacts integrally formed to the butterfly actuator assures reliable performance. • Integral auto-ground clip for positive ground to metal boxes. • Tri-drive ground, terminal, and mounting screws. • All terminal screws backed out, ready-to-install.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Decorator Switch Type Decorator Switch
Voltage Rating 120 - 277 VAC Amperage Rating 20 A
Number of Poles 1 Action Off
Actuator Rocker Contact Rating 120/277 VAC, 15 A
Terminal Connection Screw, Grounded Wiring Type Back and Side Wired
Material Thermoplastic Color White
Dimensions 4.2 in Mounting Type Wall, Flush, Screw
Standards UL 20 Application For Residential/Commercial use
UPC 785007539356

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok