Abbotsford
pas2623347i

PASS & SEYMOUR 2623347I 20Amp 347V Specification Grade Decorator Switch, Ivory

Price $62.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:2623347I

Description

FEATURES AND BENEFITS:• Pair with the Wireless Master sofTap Switch to control a light from two locations without rewiring. Master switch must be wired to light. • This switch is part of the adorne Wireless Whole-House Lighting System and can be combined with other system components to enable creation and control of lighting scenes throughout the home. • Easy "1-for-1" installation lets you simply replace your existing switch with adorne in just minutes. • Fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install. • Easily customized with adorne wall plates available in a brilliant palette of 32 colors and a variety of luxurious materials. • Select a Locator Light for a smart add-on option that makes it easy to find your switch in the dark. • Complete your total designer look with options like a stunning adorne Accent Nightlight accessory. • Your remodel looks like a million bucks. It deserves better than an ordinary light switch. Add that last finishing touch with adorne, a stunning, one-of-a-kind collection of switches, dimmers, and wall plates that will transform your walls from boring to absolutely breathtaking. It's time for a beautiful switch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Decorator Switch Type 3-Way
Grade Residential/Commercial Voltage Rating 347 V
Amperage Rating 20 A Number of Poles 2
Action DPDT Actuator Paddle
Contact Rating 20 A Contact Configuration DPDT
Terminal Connection Grounded Color Ivory
Dimensions 4.6 in x 2.5 in x 2.4 in Mounting Type Wall
Standards UL 20 Application Residential/Commercial
UPC 785007260151

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok