Abbotsford
pas2624347bk

PASS & SEYMOUR 2624347BK 20Amp 347VAC 4-Way Specification Grade Decorator Switch - Back & Side Wire, Black

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:2624347BK

Description

Four-way, Back and Side Wire, Canadian Decorator Switch, 20 amps, 347 volts, Black.FEATURES AND BENEFITS:• Impact-resistant polycarb back body and frame.• Cushioned thermoplastic paddle assures smooth, quiet, long term operation.• Unique single rocking butterfly contact provides long term consistent performance with significantly fewer moving parts.• Internal screw-pressure-plate back and side wire capability for easy installation with #14 - #10 stranded or solid copper/copper clad wire.• Terminals made of high conductivity brass and serrated for maximum wire gripping.• Silver alloy contacts integrally formed to the butterfly actuator assures reliable performance.• Integral auto-ground clip for positive ground to metal boxes.• Tri-drive ground, terminal, and mounting screws.• All terminal screws backed out, ready-to-install.

Specifications

Brand Name Pass & Seymour Item Name Decorator Switch
Type Canadian, 4-Way Voltage Rating 347 VAC
Amperage Rating 20 A Actuator Rocker
Terminal Connection Screw Terminal Conductor Size 14-10 AWG
Wiring Type Back and Side Material Thermoplastic
Color Black UPC 785007260182

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok