Abbotsford
pas680w

PASS & SEYMOUR 680W 15Amp 120/277V Decorator Combination Two, Non-Grounding/Single-Pole Switch, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:680W

Description

Legrand's standard Pass & Seymour combination switches allow you to add lights to any room in your home without having to add or replace wall boxes.FEATURES AND BENEFITS:• Easily accessible break-off separate or common feed.• Long-life red neon lamp in pilot light rated 1/25 Watt, 125V.• Side wire #12 and #14 AWG.• Two devices fit into the space of one.• Grounding combination devices meet NEC Requirements.• Tamper-resistant version features dual mechanical shutter system to help prevent insertion of foreign objects.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Type Combination, Double Voltage Rating 433.213m VAC
Amperage Rating 15 A Number of Poles 1
Action SP Actuator Toggle
Contact Rating 120 V Contact Configuration N-O
Operating Cycles 30000.0 Color White
Standards UL20 Application Residential/Commercial
UPC 785007006834

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok