pas690w

PASS & SEYMOUR 690W 15Amp 120/277V 1-Pole Non-Grounding Combination Double Switch, White

Available for Backorder
Price $18.06 / EA
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:690w

Description

Single Pole, Double Switch, 15 amps, 120/277 volts. FEATURES AND BENEFITS: • RoHS Compliant • Easily accessible break-off separate or common feed. • Long-life red neon lamp in pilot light rated 1/25 Watt, 125V. • Side wire #12 and #14 AWG. • Two devices fit into the space of one. • Grounding combination devices meet NEC Requirements. • Tamper-resistant version features dual mechanical shutter system to help prevent insertion of foreign objects.

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Type Combination switch Voltage Rating 120/277 V
Amperage Rating 15 A Number of Poles 2 Pole
Material Thermoplastic Color White
Standards UL 498 Application Residential/Commercial
UPC 785007690125

Packages

1 - UNIT = (1) 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok