Abbotsford
pashswc3w

PASS & SEYMOUR HSWC3W 6Amp 120V Humidity Based Fan Control, White

Price $88.09 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:HSWC3W
Documents Documents

Description

Humidity based fan control, HSW, adds intelligent moisture detection to any fan or ventilation system. HSW senses condensation levels in the air, turns on the fan or ventilation system and runs it until the room is back to a safe moisture level. HSW has adjustable timer settings for manual time use and adjustable condensation for sensitivity. The capability to adjust the sensitivity level on HSW enables the end user to truly tailor their fan or ventilation system to any environment regardless of room size, climate or season. Turns ON the fan when condensation is present and OFF when dry. Adjusts sensors to solve moisture problems. Helps fight mold. Ultra moisture-sensing adaptive technology (patented). Manual timer settings from 5 to 60 minutes. Great for tenant and family use. Manual fan control for immediate ventilation. Manual bathroom lighting control (HSWC only). Lets you know the fan is ON. Tamper-proof settings cover.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Humidity Based Fan Control Type Humidity Based Fan Control
Voltage Rating 120 V Amperage Rating 6 A
Number of Poles 1 Action SP
Contact Rating 6Amps Dimensions 1.77 in W x 1.26 in D x 3.281 in H
Temperature Rating 0 °C to 40 °C Standards RoHS Compliant
Application Residential UPC 785007057416

Packages

1 - UNIT - 1 10 - UNIT - 10 2800 - SKID - 2800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok