Abbotsford
paspt2601

PASS & SEYMOUR PT2601 15Amp 120/277V 1-Pole PlugTail Decorator Switch, Brown

Price $17.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PT2601

Description

15Amp 120/277V 1-Pole PlugTail Decorator Switch.FEATURES AND BENEFITS:- Ground wire pre-mounted to the box- Mud ring factory installed- 4" square x 1 1/2" or 2 1/8" metal boxes- PlugTail Right Angle Connectors with 12 AWG copper pigtails- All Double Gang Kits contain two right angle PlugTail connectors

Specifications

Brand Name Pass & Seymour Sub Brand PlugTail®
Item Name Decorator Switch Type Plug Tail Switch
Grade Commercial Voltage Rating 120 - 277 VAC
Amperage Rating 15 A Number of Poles 1
Actuator Paddle Contact Rating 15amp, 120/277vac
Color Brown Dimensions 3.3 in
Mounting Type Wall Standards cULus Listed, WS8996
Application Commercial UPC 785007000894

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok