PASS & SEYMOUR PT2603W 15Amp 120/277V 1-Pole/3-Way PlugTail™ Decorator Switch, White
Description
15Amp 120/277V 1-Pole/3-Way PlugTail™ Illuminated Decorator Switch.FEATURES AND BENEFITS:• Ground wire pre-mounted to the box• Mud ring factory installed• 4" square x 1 1/2" or 2 1/8" metal boxes• PlugTail Right Angle Connectors with 12 AWG copper pigtails• All Double Gang Kits contain two right angle PlugTail connectors
Specifications
Brand Name | Pass & Seymour | Sub Brand | PlugTail® |
Item Name | Decorative Switch | Type | Plug Tail Switch |
Voltage Rating | 120/277 V | Amperage Rating | 15 A |
Number of Poles | 1 | Contact Rating | 15 A at 120/277 VAC |
Color | White | Standards | UL 20 |
Application | Commercial Volt Applications | UPC | 785007001044 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 3600 - SKID - 3600 |