PASS & SEYMOUR PT2626I 20Amp 120/277V 3-Way PlugTail Illuminated Decorator Switch, Ivory
Description
FEATURES AND BENEFITS:- RoHS Compliant - Ground wire pre-mounted to the box - Mud ring factory installed - 4" square x 1 1/2" or 2 1/8" metal boxes - PlugTail Right Angle Connectors with 12 AWG copper pigtails - All Double Gang Kits contain two right angle PlugTail connectors
Specifications
Brand Name | Pass & Seymour | Sub Brand | PlugTail® |
Item Name | Decorator Switch | Type | 3-Way, Bare, Illuminated |
Voltage Rating | 120 V | Amperage Rating | 20 A |
Number of Poles | 1 | Action | SP |
Actuator | Rocker | Contact Rating | 5x2x1.8 |
Contact Configuration | 20amp/120vac | Color | Ivory |
Dimensions | 5 x 2 x 1.8 in | Mounting Type | Wall |
Standards | cULus, UL 20 Listed | Application | For Industrial |
UPC | 785007000900 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 3600 - SKID - 3600 |