Abbotsford
pasrcd11w

PASS & SEYMOUR RCD11W 15Amp 120V radiant® Two Single-Pole Switches, White

Price $20.13 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RCD11W

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:- Unique "Up/Down" switches match the look and feel of radiant paddle switches.- Easy-to-use oversized main switch for primary load./li- Patented Snap-In Light Module (sold separately) transforms a combination switch into an illuminated switch in seconds.- Impact-resistant face and body.- Full wraparound metal strap, commercial grade with lock-in tabs.- All screws are tri-drive.- External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG.- Largest breadth of 15 amp offering.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Type Switch Voltage Rating 120 V
Amperage Rating 15 A Number of Poles 1
Actuator Rocker Switch Contact Rating 120 V
Contact Configuration 15A Operating Cycles 50000
Color White Mounting Type Box
Standards cULus, UL Listed Application Residential
UPC 785007054880

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12 2772 - SKID - 2772
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok