Abbotsford
pasrcd11i

PASS & SEYMOUR RCD11I 15Amp 120V radiant® Two Single-Pole Switches, Ivory

Price $22.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RCD11I
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:- Unique "Up/Down" switches match the look and feel of radiant paddle switches.- Easy-to-use oversized main switch for primary load.- Patented Snap-In Light Module (sold separately) transforms a combination switch into an illuminated switch in seconds.- Impact-resistant face and body.- Full wraparound metal strap, commercial grade with lock-in tabs.- All screws are tri-drive.- External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG.- Largest breadth of 15 amp offering.

Specifications

Brand Name Wiremold Sub Brand radiant®
Item Name Decorative Switch Type Switch
Voltage Rating 120 V Amperage Rating 15 A
Number of Poles 1 Actuator Rocker Switch Volt
Contact Rating 120 V Contact Configuration 15 A
Operating Cycles 50000 Color Ivory
Mounting Type Box Standards cULus Listed, UL Listed
Application Residential Applications UPC 785007054842

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12 2772 - SKID - 2772
This website uses cookies to ensure you get the best experience on our website. Read more
Ok