Abbotsford
paswwp10caccv2

PASS & SEYMOUR WWP10CACCV2 120V radiant Smart Plug-In Switch Wi-Fi, White

Price $84.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WWP10CACCV2

Description

Take comfort in the convenience of controlling your lights from any smart device to set the exact lighting you need- from anywhere.The radiant Collection now offers smart switches and outlets with the ability to control lights and set scenes and schedules from any smart device - or just ask Alexa or Google to turn lights on for you. Combining classic design and advanced functionality with simple connection among existing smart home solutions, smart lighting sets the exact lighting you want - when and where you need it.The radiant Collection is a step up from standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.PRODUCT FEATURES:- RoHS Compliant- Control lights from smart phones and tablets with the Smart Lights app- Schedule lights on/off automatically, group lights, and create Scenes- Know your home is secure, even when you're away- Just ask Amazon Alexa or the Google Assistant to turn lights on- Out-of-the-box connectivity with OCF certification- Perfect for lamps, curling irons, fans, and other small appliances- No installation required- Works with existing secure home Wi-Fi (WPA2)

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name WiFi Smart Switch Type Plug-In
Voltage Rating 120 Color White
UPC 785007161854

Packages

1 - UNIT - 1 2 - UNIT - 2
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok