Abbotsford
paswwrl10lacaccv2

PASS & SEYMOUR WWRL10LACACCV2 120V radiant Smart Switch Wi-Fi, Light Almond

Price $96.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WWRL10LACACCV2

Description

The Smart Switch, Wi-Fi enables you to control your lights, and even set scenes and schedules, from any smart device. Or, just ask Alexa or Google to turn the lights on for you. Combining classic design and advanced functionality with simple connection among existing smart home solutions using your home’s wireless network, Smart Lighting from the radiant® Collection sets the exact lighting you want – when and where you need it.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Wi-Fi Smart Switch Type 3-Way
Voltage Rating 120 Number of Poles 1
Material Polycarbonate Amperage Rating 15 A
Frequency Rating 60 Hz Power Rating 1800 W
Lamp Type Incandescent/Halogen Ballast Load 15 A
Terminal Connection 14 AWG Wire Color Light Almond
Dimensions 1.77 in W x 1.53 in D x 4.17 in H Standards cULus Listed, UL508 Listed, CSA C22.2 No. 14-13, NEMA WD-1 and WD-6, FCC Class B Part 15, OCF Certified, IEEE 802.11 Certified, RoHS Compliant
Application For Residential and Light Commercial Applications

Packages

1 - UNIT - 1 2 - UNIT - 2
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok