Abbotsford
pastm813lacc6

PASS & SEYMOUR TM813LACC6 15Amp 120V TradeMaster® Decorator Combination Single Pole Switch & Three-Way Switch, Light Almond

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM813LACC6

Description

FEATURES AND BENEFITS:• Impact-resistant face and body.• Fully rounded back body protects wires from being damaged by sharp edges.• Clear identification of circuits.• External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG.• Ground screw position under the end of the strap minimizes the risk of contact• Full wraparound metal strap with lock-in tabs.• Patented split circuit tab – easily accessible, and can be reinstalled without a tool• Unique “Up/Down” switches match the look and feel of standard Decorator switches.• Largest breadth of 15 amp offering.• All screws are tri-drive.• Tamper-resistant version features dual mechanical shutter system to help prevent insertion of foreign objects

Specifications

Brand Name Legrand Item Name Decorator Combination Switch
Type 3 Way Voltage Rating 120 V
Amperage Rating 15 A Number of Poles 1
Action Off Actuator Rocker
Terminal Connection Screw Terminal Material Thermoplastic
Color Light Almond Mounting Type Flush, Screw
UPC 785007044447

Packages

1 - UNIT - 1 6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok