Abbotsford
pastm8lmcc8

PASS & SEYMOUR TM8LMCC8 15Amp 120V LS Series Dimmer Snap-In Light Module, Clear

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM8LMCC8

Description

FEATURES AND BENEFITS:• Module simply snaps-in for easy installation. • Can be installed with the following devices: TM811, TM813, TM833, TM818, TM838, TM8111, TM8113, TM81111 and TM8118 and the LS Series of Dimmers & Fan Speed Controls. • Lights when OFF. • Uses energy-efficient 1/4 watt LED light. • LED light will not generate heat and will last on average 47 years.

Specifications

Brand Name WattStopper Item Name Decorator Switch
Type Lighted, Combo Voltage Rating 120/125 VAC
Amperage Rating 15 A Maximum Load Capacity 0.25 W
Number of Poles 1 Action Momentary
Color Clear Mounting Type Snap-In
For Use With TM811, TM813, TM833, TM818, TM838, TM8111, TM8113, TM81111 and TM8118 and the LS Series of Dimmers & Fan Speed Controls Standards RoHS Compliant, cULus, cUL, UL Listed
Application For Residential Use UPC 785007255737

Packages

1 - UNIT - 1 8 - UNIT - (8)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok