COOPER INDUSTRIES DI06P-B 600W 120V 1-Pole/3-Way Pre-Set Decorator Dimmer, Brown
Description
600 W Decora Dimmer with Preset, Single Pole/3-Way, Brown. Eaton's decora dimmer provides full range dimming for various low-voltage light sources and is ideal for residential or commercial applications. Shop HomElectrical for more high quality. Preset feature makes it possible to return to the previous light level when turning lights ON. Has integrated full-slide control. All units are available in combined 3-way and single-pole versions. Device installation does not have neutral setting. Replaces a standard switch and offers dimming features. Has power failure memory. Has electrostatic discharge protection. Is compatible with any screwless decorator wall plate or any decorator wall plate.
Specifications
Brand Name | Eaton | Item Name | Decorator Dimmer |
Type | 3-Way | Voltage Rating | 120 V |
Frequency Rating | 60 Hz | Power Rating | 600 W |
Number of Poles | 1 | Material | Polycarbonate |
Color/Finish | Brown | Indicator Type | Incandescent, Halogen, Magnetic Low-Voltage |
Connection Type | Wire Lead | Environmental Conditions | Indoor Use Only |
Dimensions | 2 in L x 2 in W x 4-1/4 in H | Special Features | Preset Feature |
Standards | NOM Certified, cULus Listed | Application | For Various Low Voltage Light Sources and Is Ideal For Residential Or Commercial Applications |
UPC | 032664662348 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |