Abbotsford
cwdsi06pv

COOPER INDUSTRIES SI06P-V 600W 120VAC 1-Pole/3-Way Decorator Full Slide Dimmer with Preset & LED Indicator, Ivory

Price $40.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:SI06P-V

Description

Decorator full slide dimmers provide smooth, slide action full range dimming for Incandescent, Magnetic Low Voltage lighting. All decorator slide dimmers are compatible with any Eaton Wiring Devices decorator-style switch, wallplate or designer screwless wallplate.DESIGN FEATURES:- Preset feature allows user to return to previous light setting when turning lights ON- Integrated full slide control for easy, precise operation- Preset versions can be wired as single-pole or 3-way- Device can be wired into either 3-way location (load side or line side)- Green LED softly illuminates when device is off, acting as a night light- Neutral is not required for installation of device- Replaces a standard switch and offers dimmer capabilities- Square Law Dimming—perceived dimming level is proportional to the slider position- Power failure memory- Electrostatic discharge protection- Precise color matching- Compatible with any decorator wallplate- Title 24 compliant

Specifications

Brand Name Eaton Item Name Slide Dimmer
Type 3-Way Voltage Rating 120 V
Frequency Rating 60 Hz Power Rating 600 W
Phase 1 Number of Poles 1
Material Polycarbonate Color/Finish Ivory/Gloss
Action On/Off Indicator Type LED
Connection Type Back and Side Wired, Screw Operating Temperature 0 - 40 °C
Environmental Conditions Indoor Dimensions 1.8 in W X 1.52 in D X 4.2 in H
Mounting Flush Special Features No Neutral Required
Standards cULus Listed to UL1472, E47967, NOM Certified, Meets UL 94 Requirements, V2 Rated, California Title 20 Compliant Application For Residential and Light Commercial Applications
UPC 032664663628

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok