Abbotsford
lutdvcl153phblc

LUTRON DVCL-153PH-BLC 120V 1-Pole/3-Way 150W CFL/LED 600W Incandescent/Halogen Diva LED+ Dimmer Gloss Finish (Clamshell Packaging), Black

Inventory
Unavailable for order at Abbotsford
Manufacturer:LUTRON
Manufacturer #:DVCL-153PH-BLC
Documents Documents

Description

A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs.

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Dimmer Type 3 Way, Paddle
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 600 W Incandescent/Halogen, 150 W LED/CFL Number of Poles 1
Material Metal/Plastic Color/Finish Black/Gloss
Connection Type Wire Lead Operating Temperature 0 to 40 degrees Celsius
Dimensions 75 mm W x 40.6 mm D x 119 mm H Mounting Wallbox
Standards UL Listed, CSA Certified, NOM Certified Application For Dimmable LED/CFL (Screw Base), Incandescent or Halogen Lighting Control
UPC 027557003346

Packages

1 - UNIT - 1 3 - UNIT - 3 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok