Abbotsford
lutdvstvbl

LUTRON DVSTV-BL Diva 1-Pole 3-Way Diva 0–10 V Control, Black

Price $87.50 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:DVSTV-BL
Documents Documents

Description

Controls 0-10 V LED or fluorescent fixture loads, 50 mA max control current. Paddle turns on/off. Slide up to brighten, down to dim.

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Dimmer with Switching Box Type 3 Way, Paddle
Voltage Rating 120 - 277 VAC Frequency Rating 60 Hz
Amperage Rating 8 A/50 mA Power Rating 2216 W
Number of Poles 1 Material Metal/Plastic
Color/Finish Black Connection Type Wire Lead
Operating Temperature 0 degrees C Environmental Conditions Indoor Use Only
Dimensions 119 x 75 mm Mounting Wallbox
Standards UL Listed, CSA Certified Application For 0 - 10 V LED or Fluorescent Lighting Control
UPC 784276099578

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok