Abbotsford
luts2lwhcsa

LUTRON S2-L-WH-CSA 120V 300W 1-Pole Skylark Dual Slide Dimmer, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:S2-L-WH-CSA
Documents Documents

Description

Skylark® dual slide-to-off dimmer. Incandescent/halogen. Slide up to on/brighten, down to dim/off. Control two lights or fan and light. Power failure memory. Superior RFI suppression. Replaces any designer-style switch and works with existing multi-gang decorator wallplates.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Dimmer Type Rocker Dual Slide-to-off
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 300 W Incandescent/Halogen Number of Poles 1
Material Metal/Plastic Color/Finish White
Connection Type Wire Lead Dimensions 75 mm W x 119 mm H
Mounting Wallbox Standards CSA Certified
Application For Incandescent or Halogen Lighting Control UPC 027557705837

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok