Abbotsford
luts603pghwhc

LUTRON S-603PGH-WHC 120V 600W 3-Way Skylark Dimmer Preset Slide, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:S-603PGH-WHC
Documents Documents

Description

Skylark® eco-dim dimmers clamshell with single-pole/3-way control type and 600W incandescent/halogen maximum capacity.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Dimmer Type 3 Way, Rocker/Slide Eco-Dim
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Incandescent/Halogen Number of Poles 1
Material Metal/Plastic Color/Finish White/Gloss
Action On/Off Indicator Type Resistive
Connection Type Wire Lead Dimensions 75 mm W x 37 mm D x 119 mm H
Mounting Wallbox Standards CSA Certified
Application For Incandescent or Halogen Lighting Control UPC 027557590105

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok