Abbotsford
cwddal06pc4

COOPER INDUSTRIES DAL06P-C4 300W/600W 120V 1-Pole/3-Way AL Series Decorator Dimmer with Color Change Faceplate Kit, Black/White/Ivory

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:DAL06P-C4

Description

The Decorator AL dimmer provides full range classic linear-slide dimming for 300W dimmable LED and CFL as well as 600W Incandescent, Halogen, Dimmable Fluorescent, Electronic Low-Voltage & Magnetic Low-Voltage light sources. These units are ideal for residential and light commercial applications and are compatible with Decorator style devices and wallplates. Preset units feature a preset “ON/OFF” switch that automatically returns controlled light(s) to a preset level without disturbing the brightness level. The device is designed for both Single-Pole (one location) and 3-Way (multi-location) applications, and features an adjustable Rapid-Start setting which provides additional power for a brief time period to ensure lamp start-up at low dim settings.DESIGN FEATURES:• No de-rating required in multi-gang installations• Preset feature allows user to return to previous light level when turning lights ON• Adjustable low-end trim• Fully adjustable rapid start setting for optimal lamp start-up at low preset light levels• Each dimmer comes with color kit package which includes 3 colors • Title 24 compliant

Specifications

Brand Name Cooper Industries Item Name Decorator Slide Dimmer Switch
Type 3-Way Voltage Rating 120 V
Frequency Rating 60 Hz Maximum Load Capacity 300 W
Number of Poles 1 Action On/Off
Actuator Slide Load Type LED/CFL
Terminal Connection Screw Wiring Type Back/Side Wired
Material Polycarbonate Housing, Aluminum Strap Color Black, White, Ivory
Dimensions 3.81 in L x 1.8 in W x 1.38 in D Mounting Type Wallbox
Temperature Rating 0 °C to 40 °C Standards cULus Listed, NOM Certified, UL 94, V2 Rated
Application For Residential and Light Commercial use UPC 032664731082

Packages

1 - UNIT - 1 6 - UNIT -6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok