COOPER INDUSTRIES DF10P-C1 0-10V 120V/277V 1-Pole/3-Way Decorator Dimmer with Color Change Kit, Almond/White/Ivory
Description
The 0-10V Dimmer provides full-range classic linear-slide dimming for 0-10 Volt compatible dimmable light sources. These units are ideal for residential and light commercial applications and are compatible with Eaton Wiring Devices Decorator style devices and wallplates. Units feature a preset “ON/OFF” switch that automatically returns controlled light(s) to a preset level without disturbing the brightness level. The device is designed for both Single-Pole (one location) and 3-Way (multi-location) applications.
Specifications
Brand Name | Eaton | Item Name | Decorator Slide Dimmer |
Type | 3-Way | Voltage Rating | 120 - 277 VAC |
Power Rating | 1200/1660 W | Number of Poles | 1 |
Color/Finish | Almond | Conductor Size | 14-12 AWG |
Connection Type | Back and Side Wired | Special Features | Wallbox Sensors |
Application | For Commercial Lighting Applications | UPC | 032664736827 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |