Abbotsford
cwddf10pc2

COOPER INDUSTRIES DF10P-C2 0-10V 120V/277V 1-Pole/3-Way Decorator Dimmer with Color Change Kit, Light Almond/White/Ivory

Price $104.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:DF10P-C2

Description

The 0-10V Dimmer provides full-range classic linear-slide dimming for 0-10 Volt compatible dimmable light sources. These units are ideal for residential and light commercial applications and are compatible with Eaton Wiring Devices Decorator style devices and wallplates. Units feature a preset “ON/OFF” switch that automatically returns controlled light(s) to a preset level without disturbing the brightness level. The device is designed for both Single-Pole (one location) and 3-Way (multi-location) applications.

Specifications

Brand Name Cooper Industries Item Name Decorator Dimmer
Type 3-Way Voltage Rating 120 - 277 VAC
Action Slider Color Ivory,Light Almond,White
Power Rating 1200 - 1660 W Dimensions 2.1 in L x 3.8 in W x 5.9 in H
Environmental Conditions Indoor Standards cULus Listed, NOM Certified
Application For Lighting Control UPC 032664736834

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok