COOPER INDUSTRIES DF10P-C4 0-10V 120V/277V 1-Pole/3-Way Decorator Dimmer with Color Change Kit, Black/White/Ivory
Description
The 0-10V Dimmer provides full-range classic linear-slide dimming for 0-10 Volt compatible dimmable light sources. These units are ideal for residential and light commercial applications and are compatible with Eaton Wiring Devices Decorator style devices and wallplates. Units feature a preset “ON/OFF” switch that automatically returns controlled light(s) to a preset level without disturbing the brightness level. The device is designed for both Single-Pole (one location) and 3-Way (multi-location) applications.
Specifications
Brand Name | Cooper Industries | Item Name | Decorator Slide Dimmer Switch |
Type | 3-Way | Voltage Rating | 120/227 VAC |
Frequency Rating | 60 Hz | Maximum Load Capacity | 1200 W |
Number of Poles | 1 | Action | On/Off |
Actuator | Slide | Load Type | LED and Fluorescent |
Wiring Type | Back/Side Wired | Material | Polycarbonate Housing, Aluminum Strap |
Color | Black, White, Ivory | Dimensions | 4.2 in L x 1.8 in W x 1.29 in D |
Mounting Type | Wallbox | Temperature Rating | -4 to 158 °F |
Standards | cULus Listed, NOM Certified, UL 94, V2 Rated | Application | For Residential and Light Commercial use |
UPC | 032664736841 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |