Abbotsford
cwddi06pw

COOPER INDUSTRIES DI06P-W 600W 1-Pole/3-Way INC/MLV Decorator Slide Dimmer with Preset, White

Price $56.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:DI06P-W

Description

Decorator slide dimmers provide a smooth, slide action full range dimming for Incandescent, Magnetic Low Voltage lighting. All decorator dimmers are compatible with any Eaton Wiring Devices decorator-style switches, wallplates or designer screwless wallplates.

Specifications

Brand Name Cooper Industries Type 3-Way
Number of Poles 1,3 Material Polycarbonate
Connection Type Wire Lead Operating Temperature 0 to 40 °C
UPC 032664662386

Packages

1 - UNIT - 1 10 - UNIT -10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok