cwddi06pb

COOPER INDUSTRIES DI06P-B 600W 120V 1-Pole/3-Way Pre-Set Decorator Dimmer, Brown

Availablefor Backorder
Price $37.69 / EA
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:di06p-b

Description

Dim Deco SP/3Way 600W120V IncMlv Pset BR 4662348

Specifications

Brand Name Eaton Sub Brand Eaton Wiring Devices
Item Name Decorator Dimmer Type 3-Way
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 600 W Number of Poles 1
Material Polycarbonate Color/Finish Brown
Indicator Type Incandescent, Halogen, Magnetic Low-Voltage Connection Type Wire Lead
Environmental Conditions Indoor Use Only Dimensions 2 in L x 2 in W x 4-1/4 in H
Special Features Preset Feature Standards NOM Certified, cULus Listed
Application For Various Low Voltage Light Sources and Is Ideal For Residential Or Commercial Applications UPC 032664662348

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok