Abbotsford
cwddul06pc2

COOPER INDUSTRIES 120V Decorator Dimmer, Light Almond/White/Ivory

Price $59.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:DUL06P-C2

Description

Eaton’s Universal Dimmers are designed to match the ever-advancing technology of LED lights. In addition, these dimmers reduce energy consumption without compromising aesthetics, features or performance. Ideal for residential and light commercial applications.

Specifications

Brand Name Eaton Item Name Decorator Dimmer
Type Universal, 3-Way Voltage Rating 120 V
Frequency Rating 60 Hz Power Rating 600 W
Number of Poles 1 Material Polycarbonate
Color/Finish Light Almond/White/Ivory Action On
Operating Temperature -20 to 70 °C Dimensions 1.29 in L x 1.8 in W x 4.2 in H
Special Features With Preset Standards cULus, California Title 20/24 Compliant
Application For Residential and Light Commercial Applications UPC 786689351700

Packages

1 - UNIT - 1 6 - UNIT - 6 36 - UNIT - 36
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok