COOPER INDUSTRIES 120V Decorator Dimmer, Light Almond/White/Ivory
Description
Eaton’s Universal Dimmers are designed to match the ever-advancing technology of LED lights. In addition, these dimmers reduce energy consumption without compromising aesthetics, features or performance. Ideal for residential and light commercial applications.
Specifications
Brand Name | Eaton | Item Name | Decorator Dimmer |
Type | Universal, 3-Way | Voltage Rating | 120 V |
Frequency Rating | 60 Hz | Power Rating | 600 W |
Number of Poles | 1 | Material | Polycarbonate |
Color/Finish | Light Almond/White/Ivory | Action | On |
Operating Temperature | -20 to 70 °C | Dimensions | 1.29 in L x 1.8 in W x 4.2 in H |
Special Features | With Preset | Standards | cULus, California Title 20/24 Compliant |
Application | For Residential and Light Commercial Applications | UPC | 786689351700 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 36 - UNIT - 36 |