COOPER INDUSTRIES DUL06P-C7 120V Universal Decorator Dimmer w/ Preset , Brown/Gray/Black
Description
Eaton’s Universal Dimmers are designed to match the ever-advancing technology of LED lights. In addition, these dimmers reduce energy consumption without compromising aesthetics, features or performance. Ideal for residential and light commercial applications.
Specifications
Brand Name | Eaton | Item Name | Dimmer Switch |
Type | 3-Way, Preset, Decorator | Voltage Rating | 120 V |
Power Rating | 600 W | Number of Poles | 1 |
Color/Finish | Black/Brown/Gray | Dimensions | 2.783 in L x 2.1 in W x 4.36 in H |
Standards | cUL/UL Listed, Title 24 | Application | For Use with Dimmable LED/CFL Lamps |
UPC | 786689351670 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 36 - UNIT - 36 |