Abbotsford
cwdsi06pw

COOPER INDUSTRIES SI06P-W 600W 120VAC 1-Pole/3-Way Decorator Full Slide Dimmer with Preset & LED Indicator, White

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:SI06P-W

Description

Decorator full slide dimmers provide smooth, slide action full range dimming for Incandescent, Magnetic Low Voltage lighting. All decorator slide dimmers are compatible with any Eaton Wiring Devices decorator-style switch, wallplate or designer screwless wallplate.DESIGN FEATURES:- Preset feature allows user to return to previous light setting when turning lights ON- Integrated full slide control for easy, precise operation- Preset versions can be wired as single-pole or 3-way- Device can be wired into either 3-way location (load side or line side)- Green LED softly illuminates when device is off, acting as a night light- Neutral is not required for installation of device- Replaces a standard switch and offers dimmer capabilities- Square Law Dimming—perceived dimming level is proportional to the slider position- Power failure memory- Electrostatic discharge protection- Precise color matching- Compatible with any decorator wallplate- Title 24 compliant

Specifications

Brand Name Eaton Material Polycarbonate
UPC 032664663642

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok