lutct600phla

LUTRON CT-600PH-LA-C 600W 120V 1-Pole Skylark Contour Incandescent Preset Dimmer (Clamshell Packaging), Light Almond

Availablefor Backorder
Call for price
Manufacturer:LUTRON
Manufacturer #:ct-600ph-la-c

Description

Skylark Contour is the newest addition to the Skylark slide dimmer family of products. It provides the same quality and performance as the original Skylark slide dimmer, but with an updated look. It features a convenient rocker switch that turns the lights on and off, and an easy-to-use slide control that adjusts the light for any activity.

Specifications

Brand Name Lutron Sub Brand Skylark Contour
Type Dimmer with on/off switch, single-pole, clamshell packaging Voltage Rating 120 VAC
Frequency Rating 60 Hz Number of Poles 1 Pole
Material Metal/Plastic Operating Temperature 0 to 40 degrees Celsius
Mounting Wallbox Standards UL, CSA
Application Lighting Control UPC 027557809474

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok